Beli roller floor cleaner di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OTA Stainless Roller
    Mulai

    Rp1.499.900

    OTA Stainless Roller
    Deskripsi:
    -The bearing inside allows smooth rotation.-For crimping floor materials.-With bearing
    atribut:
    • Roller DiameterxW: φ 35x75mm
    • Handle length: 140mm
    • Roller Part Materials: Stainless steel(SUS303)
  2. OTA Stainless Roller
    Mulai

    Rp1.099.900

    OTA Stainless Roller
    Deskripsi:
    -The bearing inside allows smooth rotation.-For crimping floor materials.-With bearing
    atribut:
    • Roller DiameterxW: φ 35x40mm
    • Handle length: 140mm
    • Roller Part Materials: Stainless steel(SUS303)
    • Purpose of Use: For crimping floor materials.
  3. TRUSCO 57mm Type Roller (c/w Shafts)
    Mulai

    Rp209.900

    TRUSCO 57mm Type Roller (c/w Shafts)
    Deskripsi:
    -It is a roller that can be installed as a replacement for each manufacturer's conveyor by adjusting the auxiliary color.-Auxiliary Color, Pin
    atribut:
    • Roller Diameter (mm): 57
    • Shaft Diameter (mm): 12
    • Accessories: Auxiliary Color, Pin
    • Material: Carbon Steel Pipe for Machine Structures
  4. TRUSCO Patch Handle
    Mulai

    Rp239.900

    TRUSCO Patch Handle
    Deskripsi:
    Use:To high part of wall paint and floor paint.
    atribut:
    • Diameter (phi mm): 27
    • Weight (g): 340
    • Length (mm): 1285
    • Compatible Handle: HANDLE SCREW Should Be M20
    • Purpose of Use: Coating work on high parts of wall surfaces and coating the floor.
  5. TRUSCO Single Roller with Axis 300mm
    Mulai

    Rp249.900

    TRUSCO Single Roller with Axis 300mm
    Deskripsi:
    Material: Machine structural carbon steel pipe.
    atribut:
    • Accessories: Auxiliary color, pin
    • Weight (kg): 0.87
    • Allowable Load (kg): 210
    • Shaft: 340xphi12mm
    • Roller Width (mm): 298
    • Roller Outer Diameter (mm): 57
    • Wall Thickness (mm): 2.1
  6. OTA Urethane Roller
    52%
    Mulai

    Rp619.900

    OTA Urethane Roller
    Deskripsi:
    -The bearings use stainless steel balls and do not rust.-Metal fittings are attached so that protrusions can beat on the rear.-When holding the wallpaper cloth, there is no need to worry about emitting a gloss.-For holding the joints of cloths.-With bearing
    atribut:
    • Handle length: 140mm
  7. Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik)
    27%
    Rating:
    20% of 100
    (1)
    Mulai

    Rp2.099.900

    Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik)
    atribut:
    • Number of Phase: 3 Phase
    • Frequency (Hz): 50/Double Voltages
  8. Non Brand Cover Mika Transparant (Map Plastik)
    Rating:
    97% of 100
    (6)
    Mulai

    Rp62.900

  9. OTA Duracon [[RU]] Roller
    Mulai

    Rp299.900

    OTA Duracon [[RU]] Roller
    Deskripsi:
    -Using Duracon(R)) resin, it rotates smoothly.-Excellent in cost performance.-For holding the joints of cloths.-No bearing
    atribut:
    • Handle Length (mm): 140
    • Roller Materials: Duracon(R) Resin
  10. OTA Urethane Roller
    46%
    Mulai

    Rp379.900

    OTA Urethane Roller
    atribut:
    • Material: Roller: Urethane rubber (hardness 90 degrees)
    • Roller Diameter (mm): φ35
    • Width (mm): 40
    • Handle length: 140mm
    • Specification: Bearings inside
    • Purpose of Use: For holding the joints of cloths.
  11. Ring Star Tool Bag (Tas Perkakas)
    28%
    Mulai

    Rp299.900

    Ring Star Tool Bag (Tas Perkakas)
    atribut:
    • Material: Polyester
    • Color: Orange
    • Outside Dimensions (mm) Width x Depth x Height: 330 x 230 x 230
    • Specification: With Inner Pocket x 9. With Outer Pocket x 5. With Shoulder.
Daftar Harga roller floor cleaner Terbaru October 2026
OTA Stainless RollerRp1.499.900
OTA Stainless RollerRp1.099.900
TRUSCO 57mm Type Roller (c/w Shafts)Rp209.900
Daytona Drivetrain Part Weight Roller Set (Komponen Penggerak Otomotif)Rp52.900
TRUSCO Machinery Moving Skate Transport Dolly Orange Roller (Troli Kargo)Rp6.099.900
Daytona Drivetrain Part DWR Weight Rollers (Komponen Penggerak Otomotif)Rp129.900
TRUSCO Patch HandleRp239.900
TRUSCO Single Roller with Axis 300mmRp249.900
OTA Urethane RollerRp619.900
Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik)Rp2.099.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)